Shop All Hand Drum Pumps
Zeeline
Zee Line Steel Lever Action Pail Pump - Nitrile Seals
Mfr # DRM694
Zoro # G906603876
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Material Pail Cover - Steel|Pump Housing - Steel, Polypropylene|Diaphragm - Viton|Seals - Nitrile|Hoses, Wand - PVC
Product Information
- Brand Zeeline
- MFR # DRM694
- Zoro # G906603876
- Country of Origin India
- Category Hand Drum Pumps
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Pail Cover - Steel|Pump Housing - Steel, Polypropylene|Diaphragm - Viton|Seals - Nitrile|Hoses, Wand - PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP SUPERIOR PUMP 92372 Sump Pump, 120 V, 4.1 A, 1-1/2 in Outlet, 48 gpm (92372)
- DAYTON Drum Pump, For Use w/5 gal. Container (52JR54)
- PIUSI USA PIUSI Magnetic Bypass Adaptor, Red (F18400000)
- FLOMEC Electronic Flowmeter, 2", FNPT, 5.3" L (G2S20NQ9GMB)
- ZEELINE Hand Operated Lever Drum Pump with All Steel Body 1 Gallon Per 9 Strokes (ZED-S)
- ZEELINE Zee Line Ryton Lever Action Drum Pump (DRM108)
- ZEELINE Polyphenylene Rotary Pump 1 Gallon Per 16 Revolutions (ZE1014R)
- ZEELINE Hand Operated Drum Pump 1 Gallon Per 6 Strokes (ZE366T)
- ZEELINE National-Spencer | Zee Line Lever-Action Drum Pump 375 for Water-Based Fluids (375)
- ZEELINE Polypropylene Lever Pump 12 Ounces Per Stroke (ZE374)
- ZORO SELECT Hand Operated Drum Pump, 2 gpm, 24" H (4007-HF)
- Zeeline Hand Drum Pumps