Shop All Hand Drum Pumps
Zeeline
Zee Line Stainless Steel Rotary Hand Drum Pump - PTFE Seals
Mfr # DRM988
Zoro # G706603694
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 - Roll of Teflon tape for joints 1 - Pump
- Material Body - 304 Stainless Steel|Vanes, Shaft Seal - PTFE
- Color Silver
Product Information
- Brand Zeeline
- MFR # DRM988
- Zoro # G706603694
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Details
Includes | 1 - Roll of Teflon tape for joints 1 - Pump |
Material | Body - 304 Stainless Steel|Vanes, Shaft Seal - PTFE |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Water Alarm, Solar Powered High (1052473)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43)
- FINISH THOMPSON Outer Tube, 40", PP, Blue (107295-5)
- DAYTON Motor (PPLTAE23SCG)
- ZEELINE Zee Line Polypropylene Lever Action Drum Pump - Poly Seals (DRM107)
- ZEELINE Polypropylene Rotary Pump, 2 Vane 1 Gallon Per 16 Revolutions (ZE1014)
- ZEELINE Manual Fuel Pump (ZE30A1)
- ZEELINE Drum Pump with Non Drip Attachment (D-S1)
- ZEELINE Zee Line Ryton Lever Action Drum Pump (DRM108)
- ZEELINE Hand Operated Drum Pump 1 Gallon Per 6 Strokes (ZE366T)
- LEGACY Workforce Manual Grease Transfer Pump for 5 Gallon Pail (L3060)
- Zeeline Hand Drum Pumps