Shop All Fuel Transfer Accessories
Zeeline
Replacement Hose Assembly
Mfr # L30-95N
Zoro # G3905587
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material Rubber
- For Use With Mfr. No. 13188
- Nozzle Material Hose Only
- Hose Length 96 in
Product Information
- Brand Zeeline
- MFR # L30-95N
- Zoro # G3905587
- UPC # 015954530954
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 8 ft. |
Hose Length | 96 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Discharge Hose, Hose Length 96 in, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Rubber, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 250 psi, Temp. Range 30 Degrees to 125 Degrees F, Food Grade No, Diesel Exhaust Fluid Compatible No, Wetted Materials Nitrile, Agency Compliance NS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Strainer Basket, For Use With Mfr. Model Number: 5PXF6 (PP27175660903G)
- FIRESTONE FIRESTONE W563587041 1 Gallon Quickprime Plus (W563587041)
- BLUE DEF Electric Operated Drum Pump, 12VDC, 60 Hz (DEFDP12VP)
- POND BOSS Telescoping Fish Net, Nylon, 1/8in. Mesh (52721)
- ZEELINE DEF Stainless Steel Automatic Nozzle (DEF-906)
- ZEELINE Plastic Nozzle for DEF (DEF-15)
- ZEELINE Nozzle Holster, For Petroleum Drum Pump (53)
- ZEELINE Mechanical Fuel Meter 1 in. NPT (1514-1)
- ZEELINE Automatic Fuel Nozzle 0.75 in. Inlet-Outlet (1541)
- ZEELINE Hose Assembly, 8 ft. (2178)
- GPI Switch Assembly (110277-505)
- Zeeline Fuel Transfer Accessories