Shop All Hand Drum Pumps
Zeeline
National-Spencer | Zee Line Cast Iron Rotary Pump 10210 for Oil & Petroleum Products
Mfr # 10210
Zoro # G202712876
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zeeline
- MFR # 10210
- Zoro # G202712876
- UPC # 15954602101
- Country of Origin China
- Category Hand Drum Pumps
Description
NATIONAL-SPENCER | ZEE LINE CAST IRON ROTARY DRUM PUMP EASY TO OPERATE, JUST TURN CRANK HANDLE. TO USE AS A SIPHON, PRIME PUMP BY TURNING CRANK HANDLE SEVERAL TIMES: LIQUID AUTOMATICALLY SIPHONS TO LOWER LEVEL. USED FOR LIGHT OIL AND PETROLEUM PRODUCTS. DISPENSES 8 OZ. PER REVOLUTION. FITS 15, 30 AND 55 GALLON DRUMS. CAST IRON BODY WITH HEAVY DUTY CAST IRON VANES AND BUNA-N SEALS. 3 PIECE STEEL SUCTION PIPE 1-1/4" DIA. X 40"L, STRAINER AND 1" DISCHARGE SPOUT. INCLUDES 2" BUNG ADAPTER. 180° MAXIMUM FLUID TEMPERATURE. OPTIONAL DRIP TRAY RETURNS SPILLS INTO DRUM, REDUCING WASTE AND CLEANUP. COMPLETE WITH HINGED COVER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-3/4"-7/64)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- K2 PUMPS 1/2 HP Cast Iron Shallow Well Jet Pump (WPS05004K)
- STENNER Econ Stennicator 1:128 ratio 2.7 oz/min 80 Psi (E20MH81S6G1)
- ZEELINE Drum Pump with 5 ft. Hose for 15 or 30 gal Drum (15-30)
- ZEELINE Hand Operated Lever Drum Pump with All Steel Body 1 Gallon Per 9 Strokes (ZED-S)
- ZEELINE Drum Pump with Non Drip Attachment (D-S1)
- ZEELINE Polypropylene Rotary Pump, 2 Vane 1 Gallon Per 16 Revolutions (ZE1014)
- ZEELINE Hand Operated Drum Pump 1 Gallon Per 6 Strokes (ZE366T)
- ZEELINE Polyphenylene Rotary Pump 1 Gallon Per 16 Revolutions (ZE1014R)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- Zeeline Hand Drum Pumps