Shop All Fuel Transfer Accessories
Zeeline
Hose Assembly, 8 ft.
Mfr # 2178
Zoro # G3898325
original price:
$53.05
5% off
new price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material Rubber
- For Use With Mfr. No. 76892, Mfr. No. 76893
- Wetted Materials Nitrile
- Agency Compliance NS
Product Information
- Brand Zeeline
- MFR # 2178
- Zoro # G3898325
- UPC # 015954521785
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 8 ft. |
Hose Length | 96 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Description
Discharge Hose, Hose Length 96 in, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Fitting A Material Aluminum, Hose Fitting B Material Vinyl, Hose Fitting A Type FNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Max. Working Pressure @ 70 F 100 psi, Temp. Range 30 Degrees to 90 Degrees F, Food Grade No, Wetted Materials Nitrile, Agency Compliance NS, For Use With Mfr. No. 76892, Mfr. No. 76893
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP, Outlet: 1" NPT (4HFA1)
- DAYTON Lip Seal (PP2110128002G)
- DAYTON Bearing (PPTCOL10G)
- APG Mini-Kari float switch - high alarm-15m cable (KA-M1H15)
- ZEELINE 0.75 in. Manual Fuel Nozzle Inlet outlet Curved (1538C)
- ZEELINE DEF Stainless Steel Automatic Nozzle (DEF-906)
- ZEELINE Mechanical Fuel Meter 1 in. NPT (1514-1)
- ZEELINE Nozzle Holster, For Petroleum Drum Pump (53)
- ZEELINE Manual Fuel Nozzle 1 in. Inlet 0.75 in. Outlet Straight (1539)
- ZEELINE 1 in. Manual Fuel Nozzle Inlet outlet Curved (1537C)
- HUSKY Fuel Hose with fittings, 1" x 20 ft. (FT016S20B)
- Zeeline Fuel Transfer Accessories