Shop All Tablets
Zebra Technologies
Zebra XSLATE L10 10.1'' Rugged Android Tablet W/ 4GB RAM 64GB SSD & 1000 Nits RTL10B1-B1AS0X0000NA
Mfr # 105RTL10B1B2
Zoro # G211618701
product price: $3,678.99
/ea
Free Shipping & Returns
$3,678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zebra Technologies
- MFR # 105RTL10B1B2
- Zoro # G211618701
- Country of Origin China
- Category Tablets
Description
Streamline your business's operations with this Zebra XSLATE L10 10.1'' rugged Android tablet RTL10B1-B1AS0X0000NA. Featuring a smaller lighter and more durable design this tablet provides the user with comfort and friendly usability. It features an Android 11 operating system with a Qualcomm Snapdragon 660 octa-core 2.2 GHz processor which offer highspeed performance. All information can be accessed and stored thanks to its 4 GB of RAM and 64 GB solid-state drive SSD. Plus this 4G LTE tablet allows you to operate it using WiFi Bluetooth or with cellular data. The built-in GPS is usable through these options.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on-the-go. It's built with a 10.1'' capacitive touchscreen with a 1000 nit View Anywhere display that can easily be read under any lighting conditions even under direct sunlight. The touchscreen is fully responsive to varying pressure sensitivities so it can be used with a stylus bare finger or gloved finger.This unit's 2-in-1 capability allows for it to be used as either a tablet or a laptop as the handy keyboard can quickly be attached or detached in a pinch. For added security the touchscreen and tablet body are resistant to dust drops and water. To add to the superior performance of this tablet it comes with front and back color cameras to capture minute details. Operation is made possible through the rechargeable battery which provides up to 24 hours of battery life and can be swapped out at any time.Overall Dimensions:Width: 11''Depth: 7 3/4''Height: 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- PROTECT COMPUTER PRODUCTS Dell Km7120W Keyboard Cover (DL1638-100)
- DELTANA Bell Button, Round Contemporary Oil Rubbed Bronze (BBR213U10B)
- FELLOWES Phone Stand, Black (8038601)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- CONTIXO K103B 10-Inch Kids 64GB HD Tablet, Pink (K103B-Pink)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- Zebra Technologies Tablets