Shop All Tablets
Zebra Technologies
Zebra ET56 10.1'' Rugged Windows Tablet with LTE Cellular Data ET56BT-W15E
Mfr # 105ET56BTW15
Zoro # G611618677
product price: $3,465.99
/ea
Free Shipping & Returns
$3,465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zebra Technologies
- MFR # 105ET56BTW15
- Zoro # G611618677
- Country of Origin China
- Category Tablets
Description
Streamline your business's operations with this Zebra ET56 10.1'' rugged Windows tablet ET56BT-W15E. Featuring an ergonomic compact and durable design this tablet provides the user with comfort and friendly usability for applications related to transportation utilities warehouses logistics and the military. It features a Windows 10 IoT Enterprise operating system with an Intel Atom A3940 quad core 1.6 GHz processor which offer highspeed performance. All information can be accessed and stored thanks to its 8 GB of RAM and 128 GB of Flash memory. Plus this LTE tablet supports 802.11 fast roaming technology so you can use it on any WiFi network or with cellular data.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on-the-go. It's built with a 10.1'' capacitive touchscreen with class-best brightness so the screen brightness adjusts to your environment and can easily be read under any lighting conditions even under direct sunlight. The touchscreen is fully responsive to varying pressure sensitivities so it can be used with a stylus bare finger or gloved finger. It's even responsive when the touchscreen is wet. For added security the rugged touchscreen is designed with shatter- and scratch-proof Corning Gorilla Glass and is also resistant to liquids dust temperature fluctuations and up to 3 1/4 ft. drops onto concrete. The tablet's operation is made possible through the rechargeable hot swappable battery which can be swapped out at any time.Overall Dimensions:Width: 10 11/16''Depth: 1/2''Height: 7 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Viza Volt Electric Scooter Battery - 5 Pack (ML10-12MP563465)
- MONOPRICE Dual Monitor Adjustgas Spring Desk Mount (15525)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- CONTIXO K103B 10-Inch Kids 64GB HD Tablet, Pink (K103B-Pink)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- Zebra Technologies Tablets