Shop All Tablets
Zebra Technologies
Zebra ET51 10.1'' Rugged Android Tablet ET51CT-G21E-00NA
Mfr # 105ET51CTG21
Zoro # G811618699
product price: $2,185.99
/ea
Free Shipping & Returns
$2,185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zebra Technologies
- MFR # 105ET51CTG21
- Zoro # G811618699
- Country of Origin China
- Category Tablets
Description
Streamline your business's operations with this Zebra ET51 10.1'' rugged Android tablet ET51CT-G21E-00NA. Featuring an ergonomic compact and durable design this tablet provides the user with comfort and friendly usability for applications related to transportation utilities warehouses logistics and the military. It features an Android 11 operating system with a Qualcomm Snapdragon 660 octa-core 2.2 GHz processor which offer highspeed performance. All information can be accessed and stored thanks to its 4 GB of RAM and 32 GB of Flash memory. Plus this tablet supports 802.11 fast roaming technology so you can use it on any WiFi network.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on-the-go. It's built with a 10.1'' capacitive touchscreen with class-best brightness so the screen brightness adjusts to your environment and can easily be read under any lighting conditions even under direct sunlight. The touchscreen is fully responsive to varying pressure sensitivities so it can be used with a stylus bare finger or gloved finger. It's even responsive when the touchscreen is wet. For added security the rugged touchscreen is designed with shatter- and scratch-proof Corning Gorilla Glass and is also resistant to liquids dust temperature fluctuations and 3 3/8 ft. drops onto concrete. The tablet's operation is made possible through the rechargeable hot swappable battery which can be swapped out at any time.Overall Dimensions:Width: 10 11/16''Depth: 1/2''Height: 7 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC RBC GP1272 PS1270 ES7-12 (MAX3931710)
- ILC Replacement for Icom Bp-284 Battery (BP-284)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- CONTIXO K103B 10-Inch Kids 64GB HD Tablet, Pink (K103B-Pink)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- Zebra Technologies Tablets