Shop All Label Makers & Printers
Zebra Technologies
Mobile Printer, 203 dpi, ZQ600 Series
Mfr # ZQ63-RUWA000-00
Zoro # G8292535
product price: $2,228.99
/ea
Free Shipping & Returns
$2,228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Label Width 4.41"
- Printer Resolution 203 dpi
- Printing Software Compatibility CPCL, EPL, ZPL
- Label Formats Supported Receipt, Label, Tag, Die-cut Label, Black Bar, Black Mark, Linered Label
- Stand Alone Printing / PC Required Android, iOS
Product Information
- Brand Zebra Technologies
- MFR # ZQ63-RUWA000-00
- Zoro # G8292535
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.41" |
Battery Size | 6800 mAh |
Max. Label Length | 32.01" |
Max. Print Width | 4.1 in |
Height | 3.2" |
Overall Depth | 7 3/8 in |
Max. Tape Width | 4.09" |
Overall Height | 3 1/4 in |
Width | 6.5" |
Font Size | Scalable |
For Core Dia. | 1 in, 2 in |
Max. Roll Dia. | 2.60" |
Overall Width | 6 1/2 in |
Depth | 7.4" |
Description
Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4.1 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZQ600, For Core Dia. 1 in, 2 in, 7 3/8 in Overall Depth, 3 1/4 in Overall Height, 6 1/2 in Overall Width, 2.45 lb Weight, Printing Software Compatibility CPCL, EPL, ZPL, 6800 mAh Li-Ion Power Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- STANLEY JR. Stanley Jr. Toy Blower Plastic Black/Yellow 1 pc (RP007-SY)
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- ZEBRA TECHNOLOGIES Zebra ZT230 Industrial Barcode Printer ZT23042-D01000FZ (105ZT23042DF)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- Zebra Technologies Labels & Label Makers