Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 600 dpi, ZT600 Series
Mfr # ZT61046-T0102A0Z
Zoro # G8291905
product price: $8,849.99
/ea
Free Shipping & Returns
$8,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printing Software Compatibility XML, ZPL, ZPL II
- Printer Resolution 600 dpi
- Screen Type Color Touch Screen
- Overall Depth 19 7/8 in
- Dispensing Style Tear Off
Product Information
- Brand Zebra Technologies
- MFR # ZT61046-T0102A0Z
- Zoro # G8291905
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Depth | 19 7/8 in |
Max. Ribbon Length | 1,476 ft |
Font Size | Scalable |
Overall Height | 15 5/8 in |
Max. Print Width | 4.09 in |
For Core Dia. | 3 in |
Battery Size | 90 to 265V AC |
Overall Width | 10 1/2 in |
Details
Printing Software Compatibility | XML, ZPL, ZPL II |
Printer Resolution | 600 dpi |
Screen Type | Color Touch Screen |
Dispensing Style | Tear Off |
Printer Series | ZT600 |
Print Speed | 14 in/sec |
Wire Communication | Wired |
Weight | 50 lb |
Printer Connectivity | Bluetooth, Ethernet, Serial, USB |
Standards | BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI |
Power Source | Electrical AC Supply |
Item | Industrial Printer |
Barcode Printer Type | Industrial |
Color Printing Capability | Multi-Color |
Voltage | 90 to 265V AC |
Printer Type | RFID Industrial |
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 600 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 570 Tan 48Mmx50M Ipg, Pk36 (N8244)
- SMEAD File Organizer 8-1/2 x 11", Assorted, PK3 (11989)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- MICR PRINT SOLUTIONS Cmpt MICR Toner Q7553A 3k Yield (MCR53AM)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- BRADY Label Maker Printer (151291)
- Zebra Technologies Label Makers & Printers