Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 600 dpi, ZT600 Series, Font Size: Scalable
Mfr # ZT61046-T210200Z
Zoro # G8291808
product price: $5,645.99
/ea
Free Shipping & Returns
$5,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 5/8 in
- Max. Tape Width 4.09"
- Printhead Resolution 600 dpi
- Max. Ribbon Length 1,476 ft
- Battery Size 90 to 265V AC
Product Information
- Brand Zebra Technologies
- MFR # ZT61046-T210200Z
- Zoro # G8291808
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Height | 15 5/8 in |
Max. Tape Width | 4.09" |
Max. Ribbon Length | 1,476 ft |
Battery Size | 90 to 265V AC |
For Core Dia. | 3 in |
Overall Width | 10 1/2 in |
Height | 15.6" |
Font Size | Scalable |
Max. Roll Dia. | 7.99" |
Width | 10.6" |
Overall Depth | 19 7/8 in |
Max. Print Width | 4.09 in |
Max. Label Width | 4.25" |
Depth | 19.9" |
Maximum Print Length | 30" |
Maximum Print Width | 4.09" |
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 600 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- U-MARK Paint Marker with Reversible Tip, Green (10703)
- C-LINE PRODUCTS Protector, Sheet, Poly, Cl 50PK (CLI00032)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- Zebra Technologies Labels & Label Makers