Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 300 dpi, ZT600 Series
Mfr # ZT61043-T0102A0Z
Zoro # G8292727
product price: $6,532.99
/ea
Free Shipping & Returns
$6,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 4.09"
- Printer Connectivity Bluetooth, Ethernet, Serial, USB
- Battery Size 90 to 265V AC
- Max. Print Width 4.09 in
- Printing Software Compatibility XML, ZPL, ZPL II
Product Information
- Brand Zebra Technologies
- MFR # ZT61043-T0102A0Z
- Zoro # G8292727
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Max. Tape Width | 4.09" |
Battery Size | 90 to 265V AC |
Max. Print Width | 4.09 in |
Overall Depth | 19 7/8 in |
Max. Roll Dia. | 7.99" |
Width | 10.6" |
Overall Width | 10 1/2 in |
Overall Height | 15 5/8 in |
Max. Label Width | 4.49" |
For Core Dia. | 3 in |
Max. Ribbon Length | 1,476 ft |
Height | 15.6" |
Font Size | Scalable |
Depth | 19.9" |
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Foot Switch for TEW Auto Sealer (FS-TEW)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- NANUK CASES Cubed Foam Inserts 22" x 17", Pk4 (945-FOAM)
- MINWAX Blend Fil Pencil No.7 (110076666)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ACCUBANKER Thermal Printer, 8" D, 2" H, 4-9/10" W (MP20)
- Zebra Technologies Label Makers & Printers