Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 203 dpi, ZT600 Series
Mfr # ZT62062-T010200Z
Zoro # G8291765
product price: $5,540.99
/ea
Free Shipping & Returns
$5,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 5/8 in
- Printer Series ZT600
- Standards BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
- Font Size Scalable
- Max. Label Width 7.09"
Product Information
- Brand Zebra Technologies
- MFR # ZT62062-T010200Z
- Zoro # G8291765
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Height | 15 5/8 in |
Font Size | Scalable |
Max. Label Width | 7.09" |
Overall Width | 13 1/2 in |
For Core Dia. | 3 in |
Max. Roll Dia. | 7.99" |
Max. Tape Width | 6.61" |
Battery Size | 90 to 265V AC |
Max. Print Width | 6.6 in |
Overall Depth | 19 7/8 in |
Width | 13.4" |
Max. Ribbon Length | 1,476 ft |
Height | 15.6" |
Depth | 19.9" |
Maximum Print Length | 80" |
Maximum Print Width | 6.61" |
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Red (SAN86002)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- CRAYOLA 8 Count Washable Watercolor Set, Assorted, 8PK (CYO530525)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- BRADY Label Maker Printer (J4000)
- Zebra Technologies Labels & Label Makers