Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 203 dpi, ZT600 Series, Weight: 57.40 lb
Mfr # ZT62062-T210100Z
Zoro # G8291178
product price: $6,026.99
/ea
Free Shipping & Returns
$6,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barcode Printer Type Industrial
- Voltage 90 to 265V AC
- For Use With Label Print
- Max. Tape Width 6.61"
- Height 15.6"
Product Information
- Brand Zebra Technologies
- MFR # ZT62062-T210100Z
- Zoro # G8291178
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Max. Tape Width | 6.61" |
Height | 15.6" |
Overall Width | 13 1/2 in |
Battery Size | 90 to 265V AC |
Max. Roll Dia. | 7.99" |
Overall Depth | 19 7/8 in |
Width | 13.4" |
Max. Label Width | 7.01" |
Font Size | Scalable |
Overall Height | 15 5/8 in |
Max. Print Width | 6.6 in |
Max. Ribbon Length | 1,476 ft |
For Core Dia. | 3 in |
Depth | 19.9" |
Maximum Print Width | 6.61" |
Maximum Print Length | 12.50 ft |
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- DYMO Address Label, 260/Roll, White, PK2 (30320)
- RITE IN THE RAIN Spiral Notebook, Universal, 8-1/2 x 11 in (973T-MX)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- Zebra Technologies Label Makers & Printers