Shop All Oil Skimmer Accessories
Zebra Skimmers
Z17 Coalescer Floating Sumpster, 22 in L
Mfr # FZ17.F1
Zoro # G9110586
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 6 ft.
- Oil Removal 5 gph
- Characteristics New Stronger Coalescing Tank, Patent-Pending Flexor-First Ever Internal Surface Skimmer
- Motor Frequency (Hz) 60
- Size 15 gal.
Product Information
- Brand Zebra Skimmers
- MFR # FZ17.F1
- Zoro # G9110586
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Size | 15 gal. |
Length (In.) | 22 |
Details
Item | Coalescer Floating Sumpster |
Reach | 6 ft. |
Oil Removal | 5 gph |
Characteristics | New Stronger Coalescing Tank, Patent-Pending Flexor-First Ever Internal Surface Skimmer |
Motor Frequency (Hz) | 60 |
Features | Tramp oil is removed from sump and circulates even when the machine's pump is off. Fits Open access areas, Handles Large flux/turbulence, Moderate Chip Load. |
Max. Temp. (F) | 100 Degrees |
Voltage | 115 |
Includes | Floating Sumpster Intake, FZ17 15 Gallon Barrel, Filter |
Mounting | Floor |
Timer | Optional |
Description
Coalescer Floating Sumpster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Spinner Handle, 1/4" Drive (009000834)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- BON TOOL Walk Edger, Blue Steel 9" X 6", 1/2" Radius 5/8" Lip (22-747)
- ZEBRA SKIMMERS Odor Control Tablets, 2In Tablets (XOCT25)
- ZEBRA SKIMMERS Replacement Tube, 8 in. (ZT8-08)
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- ZEBRA SKIMMERS Electric Oxygenator, Use with Sump Pumps (XBUB5000)
- ZEBRA SKIMMERS Electric Oxygenator, Use with Sump Pumps (XBUB8000)
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- Zebra Skimmers Oil Skimmer Accessories