Shop All Oil Skimmer Accessories
Zebra Skimmers
Tramp Oil Diverter, Steel, 3 In
Mfr # BGST4
Zoro # G9486565
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Separator
- Material Heavy Duty Steel
- Width 3"
- Features Heavy Duty Steel Construction, Brass Outlet ports with discharge pipes
- For Use With Belt Skimmer,Sidewinder or Disk Skimmer
Product Information
- Brand Zebra Skimmers
- MFR # BGST4
- Zoro # G9486565
- Country of Origin Multiple
- Category Oil Skimmer Accessories
Dimensions
Width | 3" |
Details
Item | Diverter |
Type | Separator |
Material | Heavy Duty Steel |
Features | Heavy Duty Steel Construction, Brass Outlet ports with discharge pipes |
For Use With | Belt Skimmer,Sidewinder or Disk Skimmer |
Function | Separate Coolant From Oil to Reduce Coolant Waste, Separates up to 2 quarts per hour. |
Includes | Lifetime Warranty, Mounting Hardware |
Description
Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, Steel (GL3X0500T----01)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, Cast Brass, 2 In (MIX03725)
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- ZEBRA SKIMMERS Replacement Tube, 8 in. (ZT8-08)
- ZEBRA SKIMMERS Z17 Coalescer Recept, 22 In L (FZ17.R1)
- ZEBRA SKIMMERS Magnetic Base Plate, Steel, 5 in. W (ZXB8-MAG)
- ZEBRA SKIMMERS Replacement Tube, 11 in. (ZT8-11)
- ZEBRA SKIMMERS Electric Oxygenator, Use with Sump Pumps (XBUB8000)
- Zebra Skimmers Oil Skimmer Accessories