Shop All Hand Soap Dispenser Refills
Zebra Skimmers
64 oz. Liquid Hand Soap Jug
Mfr # JUL7020
Zoro # G9486574
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Liquid
- Size 64 oz
- Hygiene Form Liquid
- Hygiene Properties None
- Packaging Type Jug
Product Information
- Brand Zebra Skimmers
- MFR # JUL7020
- Zoro # G9486574
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 64 oz |
Container Size | 64 oz |
Details
Formula | Liquid |
Fragrance | Lemon |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | None |
Packaging Type | Jug |
Requires Dispenser | No |
Hygiene Series | None |
Uses Dispenser | No |
Color | Yellow |
Container Type | Jug |
Form | Liquid |
Refill Type | No Refill |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | No |
Description
Hand Soap, Color Yellow, Form Liquid, Product Type Hand Soap, Series Not Applicable, Container Size 64 oz, Container Type Jug, Fragrance Lemon, Hygiene Properties None, Manufacturer Dispenser Part Number No, Requires Dispenser No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Box, Super Heavy Absorbency, Hydroknit, 11 in x 16 3/4 in, 160 Sheets, White (41044)
- OIL VANISH Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (8505-032)
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- SCOTCH-BRITE Clean and Shine Pad, 17" Diameter, Yellow/Gold, PK5 (09544)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL6020)
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (2147027)
- MRS. MEYERS CLEAN DAY 33 fl. oz. Liquid Hand Soap Jug (651327)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 2 PK (42818)
- GOJO 12GAL Hand Cleaner (0972-04)
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (309424)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5163-04)
- Zebra Skimmers Hand Soap Dispenser Refills