Shop All Specialty Printers
Zebra Pen
Zt420 6" 203Dpi Tt Dt
Mfr # ZT42062-T010000Z
Zoro # G2643920
product price: $2,422.99
/ea
Free Shipping & Returns
$2,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19.5"
- Width 13.3"
- Height 12.8"
- Features Tear Bar, Bi-color LED, Element Energy Equalizer
- Product Type Direct Thermal/Thermal Transfer Printer
Product Information
- Brand Zebra Pen
- MFR # ZT42062-T010000Z
- Zoro # G2643920
- UPC # 783555037911
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19.5" |
Width | 13.3" |
Height | 12.8" |
Details
Features | Tear Bar, Bi-color LED, Element Energy Equalizer |
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Description
The ZEBRA brand Zt420 6" 203Dpi Tt Dt is a direct thermal/thermal transfer printer with a depth of 19.5", width of 13.3", and height of 12.8". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 32, 1Lb, PK700 (15741)
- C-LINE PRODUCTS Report Covers, Binding Bars, Clear, PK50 (32457)
- BSC PREFERRED 10 x 15-1/2'' Self-Seal Bubble Pouches, Economy Packs, 250PK (BOBSC1015)
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- Zebra Pen Printers & Scanners