Shop All Specialty Printers
Zebra Pen
Zt410 4" 203Dpi Tt Dt Wifi
Mfr # ZT41042-T01A000Z
Zoro # G2642800
product price: $1,810.99
/ea
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19.5"
- Features Element Energy Equalizer, Bi-color LED, Tear Bar
- Height 12.8"
- Width 10.6"
- Power Source AC Supply
Product Information
- Brand Zebra Pen
- MFR # ZT41042-T01A000Z
- Zoro # G2642800
- UPC # 783555016930
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19.5" |
Height | 12.8" |
Width | 10.6" |
Details
Features | Element Energy Equalizer, Bi-color LED, Tear Bar |
Power Source | AC Supply |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
The ZEBRA brand Zt410 4" 203Dpi Tt Dt Wifi is a direct thermal/thermal transfer printer with a depth of 19.5", height of 12.8", and width of 10.6". It is powered by an AC supply and has a wireless LAN standard of IEEE 802.11a/b/g/n.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (82721)
- MEAD Binding Spines, 7/16", PK125 (4000133)
- TOPS 8.5" x 11" Engineering Computation Pad, 100 Pg (TOP35510)
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- Zebra Pen Printers & Scanners