Shop All Specialty Printers
Zebra Pen
Zt410 4" 203Dpi Tt Dt Rfid
Mfr # ZT41042-T0100A0Z
Zoro # G2645199
product price: $2,867.99
/ea
Free Shipping & Returns
$2,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.6"
- Depth 19.5"
- Features Tear Bar, Bi-color LED, Element Energy Equalizer
- Height 12.8"
- Power Source AC Supply
Product Information
- Brand Zebra Pen
- MFR # ZT41042-T0100A0Z
- Zoro # G2645199
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 10.6" |
Depth | 19.5" |
Height | 12.8" |
Details
Features | Tear Bar, Bi-color LED, Element Energy Equalizer |
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
The ZEBRA brand Zt410 4" 203Dpi Tt Dt Rfid is a direct thermal/thermal transfer printer with a width of 10.6", depth of 19.5", and height of 12.8". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Size 3/0 Taklon Round Artist Brush (0036-00300)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- FELLOWES Paper Shredder, 70S, Stripcut, Black (FEL 4671001)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" H, Requires Cable (LS2208-SR20001NA)
- INTERMEC Pc43T 4" Thermal Printer 203 Dpi LCD Real Time Clock Tear-Off Usb 2.0 (PC43TB00100201)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- Zebra Pen Specialty Printers