Shop All Specialty Printers
Zebra Pen
Zt220 4" 203Dpi Tt
Mfr # ZT22042-T01000FZ
Zoro # G2647262
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Element Energy Equalizer, Tear-off, Clear Bi-fold Media Side Door, Bi-color LED
- Height 11"
- Width 9.4"
- Depth 17"
- Power Source AC Supply
Product Information
- Brand Zebra Pen
- MFR # ZT22042-T01000FZ
- Zoro # G2647262
- UPC # 783555031216
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 11" |
Width | 9.4" |
Depth | 17" |
Details
Features | Element Energy Equalizer, Tear-off, Clear Bi-fold Media Side Door, Bi-color LED |
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
The ZEBRA brand Zt220 4" 203Dpi Tt is a direct thermal/thermal transfer printer with a height of 11", a width of 9.4", and a depth of 17". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- BUSINESS SOURCE Easel Document Holder (38950)
- CARTERS Felt Stamp Pad, 4 1/4x2 3/4, Black (21081)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- INTERMEC Pc43T 4" Thermal Printer 203 Dpi LCD Real Time Clock Tear-Off Usb 2.0 (PC43TB00100201)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- Zebra Pen Specialty Printers