Shop All Pens
Zebra Pen
Zebra Pen ZEB48320 0.6 mm Fountain Pen; Blue
Mfr # 48320
Zoro # G304141598
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Innovative ink system, no cartridge to refill
- Stainless steel nib
- Fine point
- Color: Blue
- Clip: Plastic
- Ink Technology: Water Based Dye Ink
- Point Size: 0.6 mm
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Scalpel Blades, Size 10, Box of 100 (CYZR-0001)
- DECKER TAPE PRODUCTS Label, DL3182, FRAGILE HANDLE WITH CARE, 4" X 6" (DL3182)
- TOY TIME Toy Time Classic Wooden Tabletop Horse Race Game (394798WMK)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- ZEBRA PEN Pen, Gel, G-301, Rt, 0.7Mm, Bk (41311)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Assorted 24pk (12223)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, Black PK (SAN2093222)
- Zebra Pen Pens