Shop All Specialty Printers
Zebra Pen
Zd500 203Dpi Tt
Mfr # ZD50042-T01200FZ
Zoro # G2646188
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Depth 10"
- Width 7.6"
- Features Tear-off, Element Energy Equalizer
- Product Type Direct Thermal/Thermal Transfer Printer
Product Information
- Brand Zebra Pen
- MFR # ZD50042-T01200FZ
- Zoro # G2646188
- UPC # 641676223289
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 7.5" |
Depth | 10" |
Width | 7.6" |
Details
Features | Tear-off, Element Energy Equalizer |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
The ZEBRA brand Zd500 203Dpi Tt is a direct thermal/thermal transfer printer with a height of 7.5", a depth of 10", and a width of 7.6".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (6GGN7)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Pt, 18/PK, Black PK (ZEB22218)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" H, Requires Cable (LS2208-SR20001NA)
- Zebra Pen Printers & Scanners