Shop All Pens
Zebra Pen
Z-Grip Retractable Ballpoint Pens, M, PK7
Mfr # 22276
Zoro # G9359321
product price: $3.15
/pk 7, $0.45/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Point Type Medium
- Features Pocket Clip, Visible Ink Supply, Retractable
Product Information
Dimensions
Point Size | 1 mm |
Details
Ink Color | Assorted |
Pen Type | Ballpoint Pen |
Point Type | Medium |
Features | Pocket Clip, Visible Ink Supply, Retractable |
Item | Z-Grip Retractable Ballpoint Pens,M,PK7 |
Barrel Color | Assorted |
Description
Z-Grip Retractable Ballpoint Pens,M,PK7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG08)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- C-LINE PRODUCTS 10Pocket Poly Portfolio with WriteOn Tabs Set of 12 Portfolios, 12PK (33650-DS)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Red Ink PK (ZEB46830)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue 36pk (46236)
- ZEBRA PEN Sarasa Gel Pen, Blue, Fine, PK12 (46720)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Blue Ink, Dozen (22220)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-C)
- Zebra Pen Pens