Shop All Pencils
Zebra Pen
Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2.5), Assortd Barrel, PK12
Mfr # 55410
Zoro # G4599102
product price: $24.45
/pk 12, $2.04/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic; Rubber
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Features Pocket Clip, Refillable, Retractable
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic; Rubber |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Features | Pocket Clip, Refillable, Retractable |
Weight | 0.25 lbs |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Graphite Color | Black |
Pencil Barrel Color Assortment | Black; Blue; Green; Orange; Pink; Yellow |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Contoured Rubber |
Description
Zebra® Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel Colors, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- LAB PUTTY Sclptng Gls Clr 1.76Oz (9577)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- ZEBRA PEN Zebra M-701 Mechanical Pencil, Refillable, 0.7mm, Stainless Steel (59411)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- ZEBRA PEN Mechanical Pencil, 0.7mm, Black (54310)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- Zebra Pen Pencils