Shop All Pens
Zebra Pen
Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12
Mfr # 27010
Zoro # G503666922
product price: $19.29
/pk 12, $1.61/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size Medium
- Color Black
- Tip Size 1 mm
- Pen Grip Soft Rubber
Product Information
Dimensions
Point Size | Medium |
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Grip | Soft Rubber |
Barrel Color | Silver |
Item | Pens |
Pen Sub-Brand & Product Family | Z-Grip® Metal |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Silver |
Pen Grip Type | Soft Rubber |
Description
A high quality RT Pen at an affordable price! A consumer favorite due to its budget-friendly value and reliability. The Z-Grip Metal Retractable Ballpoint Pen features an upgraded professional look with a durable clip and silky smooth low viscosity ink!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNJ7)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Black PK (ZEB45610)
- ZEBRA PEN Zebra Refill for F-Series Pen - Black Ink - 2 Pack (85412)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Fashion/Neon Ink and Barrel Colors, 10PK (41810)
- ZEBRA PEN Ballpoint Pens, Retractable, Stainless Steel, .7mm, Black (ZEB29811)
- ZEBRA PEN F-701 Retractable Ballpoint Pen - Black (ZEB29411BX)
- PRECISE Rolling Ball Pens, Retractable, 0.5mm Tip, 7/PK, AST PK (PIL26095)
- Zebra Pen Pens