Shop All Pens
Zebra Pen
X-701 Retractable Ballpoint Pen, Fine 0.7mm, Black Ink, Black Barrel
Mfr # 29811
Zoro # G4592839
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.06 lbs
- Pen Point Size Type Fine
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Weight | 0.06 lbs |
Item | Pens |
Pen Barrel Color(s) | Black |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | X-701 |
Pen Tip Type | Conical |
Manufacturer Pen Refill # | 85212 |
Pen Grip Type | Ridged |
Description
Zebra® X-701 Retractable Ballpoint Pen, Fine 0.7mm, Black Ink, Black Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 (TUF-G01R)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK100 (TP3854-100)
- RIDGID Scissor Cutter Pc-1250 (23488)
- FARBER BAG & SUPPLY CO Mesh Bags with Drawtape, 24"L x 22"W (22X24 RED PLSC MESH BAG)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Red Ink, Dozen (22230)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Blue (27121)
- ZEBRA PEN Pen Refill, Fine Point, 2/PK, Blue Ink PK (ZEB85522)
- ZEBRA PEN Sarasa Gel Pen, Red, Medium, PK12 (46830)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- Zebra Pen Pens