Shop All Specialty Printers
Zebra Pen
Tlp2824+ 2" Tt Rj45
Mfr # 282P-101510-000
Zoro # G2646851
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5"
- Height 7"
- Features Tear-off
- Width 5.3"
- Product Type Thermal Transfer Printer
Product Information
- Brand Zebra Pen
- MFR # 282P-101510-000
- Zoro # G2646851
- UPC # 783555011577
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 9.5" |
Height | 7" |
Width | 5.3" |
Details
Features | Tear-off |
Product Type | Thermal Transfer Printer |
Description
The ZEBRA brand TLP2824+ 2" TT RJ45 is a thermal transfer printer with a depth of 9.5", height of 7", and width of 5.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Geared Motor, 12V DC, 45 RPM (ELE-031-01)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100W00 Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100W00)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96824)
- AVERY Round Ring Binder, 3", Black, 460 Sheet Cap (05740)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- INTERMEC Pc43T 4" Thermal Printer 203 Dpi LCD Real Time Clock Tear-Off Usb 2.0 (PC43TB00100201)
- Zebra Pen Specialty Printers