Shop All Pens
Zebra Pen
Sarasa Gel Pen, Assorted, Medium, PK14
Mfr # 46824
Zoro # G4250200
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red, Light Green, Kelly Green, Light Blue, Pink, Violet, Orange, Mahogany, Forest Green, Fuchsia, Navy, CobaLight
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Pen Barrel Color(s) Assortment Black; Blue; Cobalt; Forest Green; Fuchsia; Kelly Green; Light Blue; Light Green; Mahogany; Navy; Orange; Pink; Red; Violet
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black, Blue, Red, Light Green, Kelly Green, Light Blue, Pink, Violet, Orange, Mahogany, Forest Green, Fuchsia, Navy, CobaLight |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Pen Barrel Color(s) Assortment | Black; Blue; Cobalt; Forest Green; Fuchsia; Kelly Green; Light Blue; Light Green; Mahogany; Navy; Orange; Pink; Red; Violet |
Special Pen Packaging | Reusable Storage Case |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Soft Rubber |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) | Assorted |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Tip Type | Conical |
Pen Ink Color(s) Assortment | Black; Blue; Cobalt; Forest Green; Fuchsia; Kelly Green; Light Blue; Light Green; Mahogany; Navy; Orange; Pink; Red; Violet |
Description
Sarasa Gel Pen,Assorted,Medium,PK14, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- TOPS BUSINESS FORMS Tops Wirebound 3-Subject Notebook, College Rule, 9-1/2 x 6, White, 150 Sheets/Pad (65362)
- EPSON Epson Black/Red Fabric Ribbon (1.5M/750K Characters) (ERC-38BR)
- ZORO SELECT Literature Mailers, 10" x 9" x 2", White, 50/Bundle (55VK48)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29210)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Red Ink, Dozen (22230)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black (41311)
- ZEBRA PEN X-701 Retractable Ballpoint Pen, Fine 0.7mm, Black Ink, Black Barrel (29811)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12 (48310)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- Zebra Pen Pens