Shop All Specialty Printers
Zebra Pen
Qln320 3" Dual Radio
Mfr # QN3-AUNA0M00-00
Zoro # G2648367
product price: $949.41
/ea
Free Shipping & Returns
$949.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hand Strap, Water Resistant, Shoulder Strap, Mirror Printing, Horizontal Printing, Label Odometer, Belt Clip, Dust Resistant, Vertical Printing, Tear Bar
- Width 4.6"
- Depth 6.8"
- Height 3.3"
- Input Voltage 7.4 V DC
Product Information
- Brand Zebra Pen
- MFR # QN3-AUNA0M00-00
- Zoro # G2648367
- UPC # 783555023020
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 4.6" |
Depth | 6.8" |
Height | 3.3" |
Details
Features | Hand Strap, Water Resistant, Shoulder Strap, Mirror Printing, Horizontal Printing, Label Odometer, Belt Clip, Dust Resistant, Vertical Printing, Tear Bar |
Input Voltage | 7.4 V DC |
Battery Included | Yes |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Direct Thermal Printer |
Power Source | Battery |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- C.H. HANSON 4.5 in. L Lumber Crayon Blue 1 pc (10383)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" H, Requires Cable (LS2208-SR20001NA)
- INTERMEC Pc43T 4" Thermal Printer 203 Dpi LCD Real Time Clock Tear-Off Usb 2.0 (PC43TB00100201)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- Zebra Pen Specialty Printers