Shop All Pens
Zebra Pen
Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12
Mfr # 22420
Zoro # G7882749
product price: $9.45
/pk 12, $0.79/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Description
Pen,Z-Grip Max,Bp,Rt,1.0,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Copy, 20#, 8.5X11, Gray Pk (SPR05126)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 1.6, Bk, PK12 (27310)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- ZEBRA PEN Ballpoint Pen, Retractable, Blue, PK12 (27120)
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK24 (14680)
- ZEBRA PEN ECO Jimnie Clip Ballpnt Pen, Black, M, PK12 (22510)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Black Ink, Dozen (22210)
- PENTEL Gel Pen, Retractable/Refillable, Needle Tip, 0.5mm, 12/BX, RD Ink PK (PENBLN75BBX)
- Zebra Pen Pens