Shop All Pens
Zebra Pen
Pen, Ballpoint, Retractable, 1.0mm, Blk, PK12
Mfr # 22410
Zoro # G7487630
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Features Silver Barrel
- Pen Grip Soft Rubber
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Features | Silver Barrel |
Item | Pen,Ballpoint,Retractable,1.0mm,Blk,PK12 |
Pen Grip | Soft Rubber |
Pen Sub-Brand & Product Family | Z-Grip® MAX |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Silver |
Pen Grip Type | Soft Rubber |
Weight | 0.347 lbs |
Pen Ink Color(s) | Black |
Description
Pen,Ballpoint,Retractable,1.0mm,Blk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 48 x 32, White/Blue (PM33328)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- SHARPIE Smear Guard Highlighter, Chisel Tip Blue PK12 (25010B)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Black Ink PK (ZEB46810)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Blue (27121)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Red Ink, Dozen (22430)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- ZEBRA PEN Zebra, SARASA DRY GEL X30 RETRACTABLE PEN, MEDIUM 0.7 MM, BLACK INK, BLACK BARREL (47024)
- UNI-BALL Signo GRIP Stick Gel Pen, Med 0.7mm, Blue Ink, Silv/Blue Barrel, PK12 (65451)
- Zebra Pen Pens