Shop All Highlighters
Zebra Pen
Mildliner Double Ended Highlighter, Bold/Fine, Assorted Colors, PK5
Mfr # 78105
Zoro # G801955940
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified
- Color Assorted
- Features Pocket Clip
- Weight 0.17 lbs
- Highlighter Style Pen
Product Information
- Brand Zebra Pen
- MFR # 78105
- Zoro # G801955940
- UPC # 45888781054
- Country of Origin Mexico
- Category Highlighters
Details
Item | Highlighters |
Standards | ACMI AP Non-Toxic Certified |
Color | Assorted |
Features | Pocket Clip |
Weight | 0.17 lbs |
Highlighter Style | Pen |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | Translucent White/Blue; Translucent White/Blue Green; Translucent White/Orange; Translucent White/Pink; Translucent White/Yellow |
Highlighter Ink Color Assortment | Blue; Blue Green; Orange; Pink; Yellow |
Highlighter Tip Type | Bold-Chisel/Fine-Bullet |
Description
Features a unique mild color that shows up softly on paper and a broad and fine point tip for all hand lettering and marking applications. Whether you are using it to organize your meeting notes or color code your calendar, stay on task with this dual tip marking tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- BROTHER Magenta Toner Cartridge 1.3K YLD (TN223M)
- LATHEM TIME Electronic Automatic Time Recorder, Gray (7500E)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion (PFX1053ELOX)
- ZEBRA PEN Mildliner Double Ended Highlighter New Colors Asst 10 Pack (78501)
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- ZEBRA PEN Zazzle Liquid Highlighter Assorted 10pk Sleeve Set (71111)
- ZEBRA PEN Highlighter, Double-Ended, Bold/Fine, 10/PK, Assorted 10PK (ZEB78501)
- ZEBRA PEN Mildliner Double Ended Highlighter Variety, Asst Ink/Barrel Color, Bold-Chisel/Fine-Bullet Tip, 25PK (78525)
- ZEBRA PEN Mildliner Double Ended Highlighter Assorted 15pk (78115)
- HI-LITER Desk-Style Highlighter, Chisel Tip, Fluorescent Blue, Smear Safe, Nontoxic (7170924016)
- Zebra Pen Highlighters