Shop All Pencils
Zebra Pen
Mechanical Pencil, 0.7mm, PK12
Mfr # 52410
Zoro # G4698270
product price: $6.39
/pk 12, $0.53/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Clear/Black Grip
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Clear/Black Grip
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Mechanical Pencil,0.7mm,PK12 |
Material | Plastic |
Barrel Color | Clear/Black Grip |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Clear/Black Grip |
Weight | 0.27 lbs |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Graphite Color | Black |
Matching Pen | Zebra® 22210 |
Pencil Grip Type | Textured Rubber |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Description
Mechanical, Mechanical Pencil,0.7mm,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- SMEAD Wallet, Sewn Edges, Front Pocket, Black (71500)
- MEAD PRODUCTS Mead, SPELL-WRITE WIREBOUND STENO BOOK, GREGG RULE, 6 X 9, WHITE, 80 SHEETS (43082)
- ZEBRA PEN Zebra M-701 Mechanical Pencil, Refillable, 0.7mm, Stainless Steel (59411)
- ZEBRA PEN M-701 Mechanical Pencil 0.7mm 1pk (59411)
- ZEBRA PEN Z-Grip Mech Pencil, 0.7mm, Clr Barrel, PK24 (15241)
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2.5), Assortd Barrel, PK12 (55410)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- CHARLES LEONARD Pencil Box, Double Sided, Assorted Colors (76310ST)
- Zebra Pen Pencils