Shop All Pencils
Zebra Pen
Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Black Barrel, PK3
Mfr # 10613
Zoro # G4591384
original price:
$18.99
8% off
new price: $17.45
/pk 3, $5.82/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Color Black
- Pencil Grip Type Contoured Rubber
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Color | Black |
Pencil Grip Type | Contoured Rubber |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Features | Pocket Clip, Refillable, Retractable |
Includes | (3) 0.5 mm #2 Leads |
HB Graphite Scale | HB |
Description
Zebra® Delguard Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Black Barrel, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, Heavy Duty (52YU56)
- TOPS 8 x 5" Single Subject Wirebound Notebook (TOP74108)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT1)
- HILLMAN 40PK Thumb Tack ASSTD (122677)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- ZEBRA PEN Mechanical Pencil, M-701, 0.7mm (59411)
- ZEBRA PEN Mechanical Pencil, 0.7mm, Black (54310)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2.5), Assortd Barrel, PK12 (55410)
- ZEBRA PEN Mechanical Pencil, Lead/Eraser Refillable., 0.5mm, Black PK (ZEB52310)
- ZEBRA PEN Zebra M-701 Mechanical Pencil, Refillable, 0.7mm, Stainless Steel (59411)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13002)
- Zebra Pen Pencils