Shop All Printer Labels
Zebra Pen
Label 8000D Jewelry Polypropylene Label, Direct Thermal
Mfr # 10010065
Zoro # G2568716
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Zebra Printer(s): 2746, 2746e, DA402, LP2722, LP2824, LP2824-Z, LP2844, LP2844-Z, R2844-Z, R402, T402, TLP2722, TLP2824, TLP2824-Z, TLP2844, TLP2844-Z, TLP3742, TLP3842, TLP3844-Z, LP 2824Plus, TLP 2824Plus; Direct Thermal
- Color White
- Labels per Roll 3510
- Type Jewellery Label
- Width 2 1/5 in
Product Information
- Brand Zebra Pen
- MFR # 10010065
- Zoro # G2568716
- UPC # 853585458069
- Country of Origin China
- Category Printer Labels
Dimensions
Width | 2 1/5 in |
Length | 1/2 in |
Outer Diameter | 5 in |
Core Diameter | 1 in |
Details
Item | 8000D Jewelry (Jewelry Butterfly Label with flaps) |
Printer Series Compatibility | Zebra Printer(s): 2746, 2746e, DA402, LP2722, LP2824, LP2824-Z, LP2844, LP2844-Z, R2844-Z, R402, T402, TLP2722, TLP2824, TLP2824-Z, TLP2844, TLP2844-Z, TLP3742, TLP3842, TLP3844-Z, LP 2824Plus, TLP 2824Plus; Direct Thermal |
Color | White |
Labels per Roll | 3510 |
Type | Jewellery Label |
Material | Acrylic, Polypropylene |
Adhesive | Permanent |
Features | Light Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cleaning Pad HolderLight Gray (GJO20060)
- RITE IN THE RAIN All Weather Book, Level, 4-3/4 x 7-1/2In. (310F)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- BIC Tape, Correction, PK10 (WOTAP10)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "OCT", 1" Circle, Fluorescent Orange, 500/Roll (DL6732)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY Avery® Inkjet Labels for Color Printing, 3-1/3 x 4, Matte White, 120/Pack (8254)
- AVERY DENNISON Label, 4"X6", TrueBlock, White, PK20 (5292)
- PRES-A-PLY White Labels, 8-1/2" x 11", Perma, PK100 (30605)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- Zebra Pen Printer Labels