Shop All Specialty Printers
Zebra Pen
Gc420T Thermal Transfer Printer
Mfr # GC420-100520-000
Zoro # G2643826
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.8"
- Depth 9.4"
- Width 7.9"
- Product Type Direct Thermal/Thermal Transfer Printer
- Power Source Power Adapter
Product Information
- Brand Zebra Pen
- MFR # GC420-100520-000
- Zoro # G2643826
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 6.8" |
Depth | 9.4" |
Width | 7.9" |
Details
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | Power Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- CARDINAL OneStep Printable Table of Contents/Dividers, 12-Tab, 1-12, 11x8.5, Wt (61218)
- DYKEM Paint Marker, Medium Tip, Light Blue Color Family, Paint (84008)
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- Zebra Pen Printers & Scanners