Shop All Pens
Zebra Pen
G-301 Gel Retractable 0.7mm Blue 2pk
Mfr # 41322
Zoro # G2548858
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Barrel Material Stainless Steel
- Grip Comfort
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Barrel Material | Stainless Steel |
Grip | Comfort |
Features | Pocket Clip, Rugged, Long Lasting, Sleek Style |
Description
G-301 Gel Retractable 0.7mm Blue 2pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Wire Notebook, 11x8.5 80 Sht Green-tint Ppr, 5x5 graph (11209)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 (812319)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- ZORO SELECT Staple Remover, Lever, 5-1/2 In, Silver (4PMD6)
- ZEBRA PEN Pen, Ballpoint, Retract, 1.0mm, Blue, PK12 (22420)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- ZEBRA PEN Ballpoint Pen, Retract, Med Pt, 24/PK, Clear Barrel/Ast Ink PK (ZEB12223)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 (41970)
- ZEBRA PEN ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 (69012)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- Zebra Pen Pens