Shop All Pens
Zebra Pen
Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12
Mfr # 48310
Zoro # G4601211
product price: $31.35
/pk 12, $2.61/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Fountain Pen
- Color Black
- Tip Size 0.6 mm
- Weight 0.36 lbs
- Pen Ink Color(s) Black
Product Information
Dimensions
Tip Size | 0.6 mm |
Pen Point Size | 0.6 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Fountain Pen |
Color | Black |
Weight | 0.36 lbs |
Item | Pens |
Pen Ink Color(s) | Black |
Pen Grip Type | Smooth |
Pen Cap Color(s) | Black |
Pen Style | Stick |
Pen Barrel Color(s) | Black |
Pen Tip Type | Fountain Nib |
Special Ink Properties | Liquid |
Description
Zebra® Fountain Pen, Fine 0.6mm, Black Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Extra High Capacity Magenta Toner Cartridge, 9000 Yield (106R03867)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- TOY TIME 72-piece Rainbow Pentominoes Set with Bright Colorful Scored Plastic Tile Puzzle for Kids (936004KNN)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 (41970)
- ZEBRA PEN Zebra Refill for G-301 Gel Retractable Pen - Black Ink - 2 Pack (88112)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK60 (41960)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Fashion/Neon Ink and Barrel Colors, 10PK (41810)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- ZEBRA PEN Gel Pen, 0.7mm Point, 2/PK, Blue PK (ZEB41322)
- Zebra Pen Pens