Shop All Pens
Zebra Pen
Ballpoint Pen, Retractable, Fine, Black
Mfr # 29411
Zoro # G4699856
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Pen Ink Color Black
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Pen Ink Color | Black |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Stainless Steel/Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | F-701 |
Pen Grip Type | Knurled Contoured |
Pen Ink Color(s) | Black |
Description
Ballpoint Pen,Retractable,Fine,Black, Pen Ink Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 3/16" dia., Black (ZUSA287187-30)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- WESTWARD Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (3A530)
- PROTECTO WRAP Super Stick 9 in. W X 75 ft. L Synthetic Flashing Tape Silver (844009SW)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Be, PK12 (27120)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- ZEBRA PEN Zebra Refill for G-301 Gel Retractable Pen - Black Ink - 2 Pack (88112)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Black Ink PK (ZEB46810)
- ZEBRA PEN Retractable Pen Refill, Medium, 2/PK, Black PK (ZEB87012)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- Zebra Pen Pens