Shop All Pens
Zebra Pen
Ballpoint Pen, Retractable, Fine, Black
Mfr # 29210
Zoro # G4699829
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Pen Ink Color(s) Black
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Stainless Steel/Black |
Pen Grip Type | Soft Rubber |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | F-402® |
Pen Style | Retractable |
Description
Ballpoint Pen,Retractable,Fine,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Gel Roller Ball Pen, Fine 0.7 mm, Black, Blue, Red PK3 (PIL31023)
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- DECKER TAPE PRODUCTS Label, DL3175, ATTENTION RECEIVING, 6" X 10" (DL3175)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- ZEBRA PEN F-301 Ballpoint Pen, Retractable, Bold 1.6 mm, Black Ink, Stainless Steel/Black Barrel, 2PK (27312)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Pt, 18/PK, Black PK (ZEB22218)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Blue Ink PK (ZEB85422)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Rd, PK12 (UBC60042)
- Zebra Pen Pens