Shop All Specialty Printers
Zebra Pen
140Xi4 Thermal Transfer Industrial Printer
Mfr # 140-801-00000
Zoro # G2647159
product price: $3,396.99
/ea
Free Shipping & Returns
$3,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Depth 20.4"
- Width 11.3"
- Features LCD Display
- Product Type Direct Thermal/Thermal Transfer Printer
Product Information
- Brand Zebra Pen
- MFR # 140-801-00000
- Zoro # G2647159
- UPC # 640296774003
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 15.5" |
Depth | 20.4" |
Width | 11.3" |
Details
Features | LCD Display |
Product Type | Direct Thermal/Thermal Transfer Printer |
Input Voltage | 110 V AC |
Description
The ZEBRA 140Xi4 Thermal Transfer Industrial Printer has a height of 15.5", a depth of 20.4", and a width of 11.3". It is a direct thermal/thermal transfer printer and has an input voltage of 110 V AC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- ICONEX Paper, Presntn, 20#, 36""X150' (ICX90750207)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- Zebra Pen Printers & Scanners