Shop All Specialty Printers
Zebra Pen
105Sl+ Tt Dt 203Dpi W/Net
Mfr # 102-8K1-00000
Zoro # G2644018
product price: $1,666.99
/ea
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19.5"
- Height 15.5"
- Features Element Energy Equalizer
- Width 11.2"
- Power Source AC Supply
Product Information
- Brand Zebra Pen
- MFR # 102-8K1-00000
- Zoro # G2644018
- UPC # 783555044094
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19.5" |
Height | 15.5" |
Width | 11.2" |
Details
Features | Element Energy Equalizer |
Power Source | AC Supply |
Wireless LAN Standard | IEEE 802.11g |
Product Type | Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 48" x 250', Kraft, 1/Roll (SF48B)
- TAPE LOGIC Tape Logic® Laser Labels, 2" Circle, White, 2000/Case (LL145)
- XEROX Paper, , 20#, Ltr, Gd Pk (XER3R11055)
- C-LINE PRODUCTS Pressure Sensitive Badges, Border, Red, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92264-CT)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- EPSON Tm-U220B Gry Db9 Ac (C31C514653)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- Zebra Pen Printers & Scanners