Shop All Blood Pressure Gauges & Sphygmomanometers
Zayaan Health
Fully Automatic ARM Blood Pressure Monitor
Mfr # BLZH-ABPM-BLD2
Zoro # G800767285
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zayaan Health
- MFR # BLZH-ABPM-BLD2
- Zoro # G800767285
- UPC # 811787031312
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
Zayaan Health Arm-type Fully Automatic Blood Pressure Monitor is designed with 120 memory storage in two groups with date and time display included. This allows multiple users to save individual test results. The front display is equipped with a WHO blood pressure classification indicator based on established guidelines from the World Health Organization. The chart indicates clear, accurate test results with a high-tech measurement color scale. This Blood Pressure Monitor has an automatic shut off function and low battery detection so you’re confident your battery isn’t low. The comfortable latex-free cuff is soft and easy to adjust with hook and loop closure for a perfectly snug fit. Deluxe carrying bag is included to protect your blood pressure monitor when on the go. 4 AA alkaline batteries included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- KARMAN HEALTHCARE Karman Healthcare BKR-EXT-115-16 16 in. Backrest Extension Detachable and Height Adjustable with Clamp .88 in. (BKR-EXT-115-16)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- ILC Replacement for Sellstrom 11-11 Monitor Cabinet replacement light bulb lamp (11-11 MONITOR CABINET SELLSTROM)
- ZAYAAN HEALTH Wrist Fully Automatic Blood Pressure Monitor (BLZH-WBPM-D1)
- CABLES & SENSORS Reusable NIBP Cuff - Adult Single Hose 25 - 35 cm (F1880S0)
- MCKESSON LUMEON Blood Pressure Unit Inflation Bulb & Valve (01-872NGM)
- ZEWA Zewa UAM-880XL Deluxe Automatic Blood Pressure Monitor with Extra Large Cuff (UAM-880XL)
- ILC Replacement For CABLES AND SENSORS, BP47 (BP47)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- MEDSOURCE Blood Pressure Unit, For Large Adults (MS-BP200)
- Zayaan Health Blood Pressure Gauges & Sphygmomanometers