Shop All Engine Components
Zamp
Zamp ZAMNT002003 Z-Tech Series 2A Head & Neck Restraint; Gray
Mfr # ZAMNT002003
Zoro # G404062137
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zamp
- MFR # ZAMNT002003
- Zoro # G404062137
- UPC # 873895027960
- Country of Origin China
- Category Engine Components
Description
Dual Compound Frame Specialized Fiberglass Reinforced Nylon is used for the shoulder frame offering leading structural characteristics. Arms made with a Modified Alloy material give the device a dampening characteristic in a crash. The two materials work together offering excellent performance.
Features- Z-Tech Series 2A Head & Neck Restraint
- Super Lightweight at approximately 900 grams.
- Extremely Comfortable feel. like you have nothing on.
- Stainless Steel Hardware screws and binary post built with high quality and strength to provide long lasting strength.
- Kevlar Webbing Single Point Tether connects helmet to restraint and offers good side to side motion during use.
- 02 Spring Clip Quick Connect makes it even easier to disconnect the device from the helmet.
- Belt Channel with Wings accepts 2 or 3 belts.
- Replaceable Padding is easy to clean and/or replace for continued comfort.
- Helmet Hardware needed is included to connect to helmet.
- Color: Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Beacon, 80 LED, AMBER, Pipe Type Flexible Rubber Base 5" x5" x10" (A-BLA9810)
- GENUINE Exhaust Clamp, 99611122002 (99611122002)
- TOMMY DOCKS Dock Pipe Galv Stl 6' (A-50017)
- AME Repair Kit for Tuff Bar Kit (72085)
- GENUINE Oil Pan Bolt, 985324 (985324)
- A1 CARDONE New Electronic Distributor, 84-1633 (84-1633)
- GENUINE Oil Pan Bolt Set, 11130396707 (11130396707)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- CFR PERFORMANCE Fiber Differential Cover Gasket Ford Truck 12 Bolts - Gray (HZ-7514)
- DORMAN Engine Oil Dipstick, 917-334 (917-334)
- GENUINE Genuine Coolant Hose Flange, 06H121132H (06H121132H)
- Zamp Engine Components