Shop All Outdoor Wall Lights
Z-Lite
Wakefield Outdoor Wall Light, Black & Clear Beveled
Mfr # 522S-BK
Zoro # G505836743
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Height 21.75"
- Series Wakefield
- Watts 100
- Finish Black
Product Information
- Brand Z-Lite
- MFR # 522S-BK
- Zoro # G505836743
- UPC # 685659012088
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 21.75" |
Details
Item | Outdoor Wall Sconce |
Series | Wakefield |
Watts | 100 |
Finish | Black |
Housing Material | Aluminum |
Description
For a bold look, this small wall mount is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique statement. These fixtures are made of aluminum for years of durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- ILC Replacement for Osram Sylvania M150/multi-ps-kit (M150/MULTI-PS-KIT OSRAM SYLVANIA)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- Z-Lite Outdoor Wall Lights