Shop All Flushmount Lights
Z-Lite
Trestle 3 Light Flush Mount, Matte Black & Olde Brass
Mfr # 447F14-MB-OBR
Zoro # G305835632
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 12"
- Watts 60
- Finish Matte Black + Olde Brass
- Housing Material Steel
Product Information
- Brand Z-Lite
- MFR # 447F14-MB-OBR
- Zoro # G305835632
- UPC # 685659144208
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14" |
Height | 12" |
Details
Watts | 60 |
Finish | Matte Black + Olde Brass |
Item | Flush Mount |
Housing Material | Steel |
Series | Trestle |
Description
Indulge in an exercise of geometrics and stunning interior decor, adding this three-light flush mount ceiling light to a main living space. A dramatic contrast of Matte Black and rich Old Brass finishes combine in a metal cage shade and bulb mounts, delivering a provocative look for a transitional design motif.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania L13w/20 replacement light bulb lamp (L13W/20 OSRAM SYLVANIA)
- LUMAPRO Battery, NiCad, DC4.8V, 300mAh (48H465)
- ILC Replacement for PQL 75a19/rough Service replacement light bulb lamp, 2PK (75A19/ROUGH SERVICE PQL)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- Z-Lite Flushmount Lights