Shop All Flushmount Lights
Z-Lite
Titania 4 Light Flush Mount, Bronze + Olde Brass
Mfr # 454F-BRZ-OBR
Zoro # G705835300
product price: $308.00
/ea
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 11.75"
- Watts 60
- Finish Bronze + Olde Brass
- Housing Material Steel
Product Information
- Brand Z-Lite
- MFR # 454F-BRZ-OBR
- Zoro # G705835300
- UPC # 685659077704
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14" |
Height | 11.75" |
Details
Watts | 60 |
Finish | Bronze + Olde Brass |
Item | Flush Mount |
Housing Material | Steel |
Series | Titania |
Description
This four-light flush mount ceiling light delvers an enchanting blend of finishes that radiate warmth and offer a blend of design styles. Its open-concept geometric steel frame plays host to romantic candelabra-style bulb bases, forming a versatile look that ties together transitional decor elements in a custom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421H)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Z-LITE Trestle 3 Light Flush Mount, Matte Black & Olde Brass (447F14-MB-OBR)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- Z-Lite Flushmount Lights