Shop All Post Lighting
Z-Lite
Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy
Mfr # 579PHXLR-564P-ORB
Zoro # G405836874
product price: $866.00
/ea
Free Shipping & Returns
$866.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 18.75"
- Bulb Base Type Candelabra
- Housing Material Stainless Steel + Aluminium
- Watts 60
Product Information
- Brand Z-Lite
- MFR # 579PHXLR-564P-ORB
- Zoro # G405836874
- UPC # 685659146448
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 18.75" |
Height | 104" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Bulb Base Type | Candelabra |
Housing Material | Stainless Steel + Aluminium |
Watts | 60 |
Series | Talbot |
Number of Lamps | 3 |
Description
Bring welcomed ambient lighting to an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from rich Rubbed Bronze metal and seedy glass panels, this three-light outdoor post mounted fixture delivers a fresh upgrade with detailed design work on its industrial-inspired post.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- ILC Replacement for Flashtube E10-012 (E10-012 FLASHTUBE)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Helix 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (591PHB-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- DABMAR LIGHTING Fixture, Post, 9000, VG, MT, Aluminum (GM9000-VG-MT)
- Z-Lite Post Lighting