Shop All Outdoor Wall Lights
Z-Lite
Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass
Mfr # 575M-BK-LED
Zoro # G105836358
product price: $282.00
/ea
Free Shipping & Returns
$282.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 21"
- Series Striate
- Watts 14
- Finish Black
Product Information
- Brand Z-Lite
- MFR # 575M-BK-LED
- Zoro # G105836358
- UPC # 685659133462
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5" |
Height | 21" |
Details
Item | Outdoor Wall Sconce |
Series | Striate |
Watts | 14 |
Finish | Black |
Housing Material | Aluminium |
Description
Black finish lends compelling presence to this medium wall sconce. Perfect for transitional spaces, this sconce boasts a cylinder profile complete with clear optic glass that delivers excellent illumination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- ILC Replacement for GE General Electric G.E F13bx/spx27/827 replacement light bulb lamp (F13BX/SPX27/827 GE GENERAL ELECTRIC G.E)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592M-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Z-LITE Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal (560M-DBZ-LED)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- Z-Lite Outdoor Wall Lights